X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen ML64625 "Chateau" 4'' Centerset Bathroom Sink Faucet

Item: ML64625
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $134.35

Price: $105.46




Details and Dimensions

Faucet Hole Configuration 4'' Centerset
Number of Faucet Holes 3 Hole
Faucet Centers 4''
Spout Height 2"
Spout Reach 4-3/8"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 1-3/4"
Construction Metal
Valve Type 1255 Duralast Cartridge
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
Height 7"
Width 6-1/8"
Length 2"
ADA Compliant Yes
Eco-Friendly Water Sense
Features Bulk Pack 12 Per Carton, With 50/50 Waste Assembly
Connection Size 1/2'' IPS
Includes Metal Pop-Up Drain Yes
Swivel Spout No