Moen CSIDN7045 "Home Care" Miscellaneous Bathroom Accessory
| Item: | CSIDN7045 |
| Finish: | Glacier |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $4.60
Details and Dimensions
| Length | 18" |
| Width | 0-3/4" |
| Construction | Polyvinyl Chloride |
| Features | • Adhesive Backing For Easy Installation, Fits Most Bath Tubs and Showers, For Additional Traction, Set of Six |
| Warranty |


