Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MT6125BN "Kingsley" Bathroom Sink Faucet Trim Kit

Item: MT6125BN
Finish: Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $457.70

Price: $384.47 (Pricing is for Brushed Nickel)

Details and Dimensions

Faucet Configuration Two Handle
Rough In Valve Included No
Spout Height 4-7/16"
Spout Length 5-1/16"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Flow Rate (GPM) 1.5
Construction Brass
Drain Included No
ADA Compliant Yes
Low Lead Compliant Yes