Moen MT6110 "Level" Bathroom Sink Faucet Trim Kit
| Item: | MT6110 |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $182.45 (Pricing is for Chrome)
Details and Dimensions
| Faucet Configuration | Two Handle |
| Rough In Valve Included | No |
| Spout Height | 3-1/2" |
| Spout Length | 3-5/8" |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 3 Hole |
| Handle(s) Included | Yes |
| Construction | Metal |
| Drain Included | Yes |
| ADA Compliant | Yes |
| Features | • Trim Only Valve Sold Separately |
| Faucet Hole Configuration | 8'' Widespread |
| Includes Metal Pop-Up Drain | Yes |
| Low Lead Compliant | Yes |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


