X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MT6105BN "Kingsley" Bathroom Sink Faucet Trim Kit

Item: MT6105BN
Finish: Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $408.20

Price: $342.89 (Pricing is for Brushed Nickel)



Details and Dimensions

Faucet Configuration Two Handle
Rough In Valve Included No
Spout Height 1-9/16"
Spout Length 5-3/16"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Construction Metal
Drain Included Yes
ADA Compliant Yes
CEC Approved Yes
Faucet Hole Configuration 8'' Widespread
Low Lead Compliant Yes