X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen ML4635 "Chateau" 4'' Centerset Bathroom Sink Faucet

Item: ML4635
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment


Details and Dimensions

Faucet Hole Configuration 4'' Centerset
Number of Faucet Holes 3 Hole
Spout Height 2"
Spout Reach 4-3/8"
Overall Height 7"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1"
Construction Metal
Valve Type Cartridge
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Water Efficient
Water Sense
Features Drain Sold Separately