Moen M8948 "M-Bition" 4'' Centerset Bar Faucet
| Item: | M8948 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $116.78
Details and Dimensions
| Faucet Hole Configuration | 2-Hole Configuration |
| Height | 8-7/8" |
| Length | 12-5/8" |
| Construction | Metal |
| Features | • Vandal Resistant Screws |
| ADA Compliant | Yes |
| Handle Type | Lever |
| Number of Faucet Holes | 3 Hole |
| Number Of Handles | 2 Handle |
| Spout Height | 5-1/8" |
| Spout Reach | 4-3/4" |
| Flow Rate (GPM) | 2.2 |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


