X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen M7835 "Camerist" Single Handle Kitchen Faucet

Item: M7835
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 3 Hole
Overall Height 8-1/8"
Construction Brass
ADA Compliant Yes
Spout Height 6-1/8"
Spout Reach 9-1/4"
Maximum Deck Thickness 1-1/8"
Side Spray Included Yes
Flow Rate (GPM) 1.5
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 3 Hole
Handle Type Lever
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included Yes
CEC Approved Yes