Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Moen M7454 "Chateau" Single Handle Kitchen Faucet

Item: M7454
Finish: Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Faucet Hole Configuration 3 Hole
Overall Height 8-1/4"
Construction Metal
ADA Compliant Yes
Spout Height 5-4/9"
Spout Reach 9-1/8"
Maximum Deck Thickness 1-1/8"
Side Spray Included Yes
Flow Rate (GPM) 1.5
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 3 Hole
Handle Type Lever
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included Yes