Moen M6301PW "Vestige" 4'' Centerset Bathroom Sink Faucet
| Item: | M6301PW |
| Finish: | Pewter |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Discontinued |
| Select Finish: |
Discontinued, please call.
Details and Dimensions
| Faucet Hole Configuration | 4'' Centerset |
| Number of Faucet Holes | 3 Hole |
| Faucet Centers | 4 |
| Spout Height | 5" |
| Spout Reach | 5-5/8" |
| Overall Height | 7-1/4" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Faucet Hole Diameter | 1" |
| Construction | Metal |
| Valve Type | Cartridge |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | Yes |
| ADA Compliant | Yes |
| Eco-Friendly | Water Sense Water Efficient |
| Includes | Pop-up Drain |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


