X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen M6102BN "Kingsley" Single Hole Bathroom Sink Faucet

Item: M6102BN
Finish: Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $363.55

Price: $305.38 (Pricing is for Brushed Nickel)



Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 or 3 Hole
Spout Height 3"
Spout Reach 6"
Overall Height 7-3/4"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/8"
Escutcheon Included Yes
Construction Metal
Valve Type Duralast Cartridge
Flow Rate (GPM) 1.5
Includes Pop-up Drain
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Sense
Water Efficient