Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen M4962 "Chateau" 8'' Widespread Bathroom Sink Faucet

Item: M4962
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment

List Price: $226.10

Price: $177.49 (Pricing is for Chrome)

Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 8-16''
Spout Height 4-1/4"
Spout Reach 5-1/2"
Number Of Handles 2 Handle
Handle(s) Included Yes
Faucet Hole Diameter 1-1/8"
Construction Metal
Flow Rate (GPM) 1.5
Shown With Acrylic Knob Handles
Includes Metal Pop-up Drain
Low Lead Compliant Yes
Eco-Friendly Water Sense
Water Efficient
Features Hydrolock Quick Connect System