Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen M4935 "Chateau" 4'' Centerset Bathroom Sink Faucet

Item: M4935
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Faucet Hole Configuration 4'' Centerset
Number of Faucet Holes 3 Hole
Faucet Centers 4''
Spout Height 2-9/32"
Spout Reach 4-11/64"
Overall Height 3-11/32"
Number Of Handles 2 Handle
Handle(s) Included Yes
Faucet Hole Diameter 1"
Construction Metal
Valve Type Cartridge
Flow Rate (GPM) 1.5
Shown With Metal Knob Handles
Includes Pop-up Drain
Low Lead Compliant Yes
Eco-Friendly Water Sense
Water Efficient