Moen M4920 "Chateau" 4'' Centerset Bathroom Sink Faucet
| Item: | M4920 |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $88.59 (Pricing is for Chrome)
Details and Dimensions
| Faucet Hole Configuration | 4''Centerset |
| Number of Faucet Holes | 3 Hole |
| Faucet Centers | 4 |
| Spout Height | 2-9/32" |
| Spout Reach | 4-11/32" |
| Overall Height | 3-11/32" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Faucet Hole Diameter | 1" |
| Valve Type | Cartridge |
| Flow Rate (GPM) | 1.5 |
| Shown With | Knob Style Handles |
| Low Lead Compliant | Yes |
| Eco-Friendly | Water Efficient Water Sense |
| Includes | Metal Pop-Up Drain |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


