X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen M4900 "Chateau" 4'' Centerset Bathroom Sink Faucet

Item: M4900
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration 4''Centerset
Number of Faucet Holes 3 Hole
Faucet Centers 4''
Spout Height 2-9/32"
Spout Reach 4-11/13"
Overall Height 3-11/32"
Number Of Handles 2 Handle
Handle(s) Included Yes
Construction Metal
Valve Type Cartridge
Flow Rate (GPM) 1.5
Shown With Acrylic Knob Handles
Low Lead Compliant Yes
Eco-Friendly Water Efficient
Water Sense
Features Drain Sold Separately