Moen M4601 "Chateau" 4'' Centerset Bathroom Sink Faucet
| Item: | M4601 |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $90.08
Details and Dimensions
| Faucet Hole Configuration | 4'' Centerset |
| Number of Faucet Holes | 3 Hole |
| Faucet Centers | 4 |
| Spout Height | 1-3/4" |
| Spout Reach | 3-5/8" |
| Overall Height | 7" |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Handle Type | Knob |
| Faucet Hole Diameter | 1" |
| Construction | Metal |
| Valve Type | Cartridge |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | Yes |
| ADA Compliant | Yes |
| Eco-Friendly | Water Sense Water Efficient |
| Features | • Pop-up Drain Sold Separately |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


