Back to Search Results
Ferguson.com Home
>
Faucets
>
Water Filtration Kitchen Faucets
> Moen
>
M85800CSL
Moen M85800CSL "AquaSuite" Single Hole Bar Faucet
| Item: | M85800CSL |
| Finish: | Classic Stainless |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $197.40 (Pricing is for Classic Stainless)
Details and Dimensions
| Faucet Hole Configuration | Single Hole Configuration |
| Height | 10-7/8" |
| Length | 7-11/16" |
| Construction | Metal |
| Features | • Cold Water Only |
| ADA Compliant | Yes |
| Handle Type | Lever |
| Number of Faucet Holes | 1 Hole |
| Number Of Handles | 1 Handle |
| Spout Height | 8-11/16" |
| Spout Reach | 4-9/16" |
| Flow Rate (GPM) | 2.2 |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Warranty |


