X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen M7592C "Aberdeen" Pull-Out Spray Kitchen Faucet

Item: M7592C
Finish: Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration 3 Hole
Overall Height 15"
Construction Metal
ADA Compliant Yes
Spout Height 8-1/8"
Spout Reach 8-1/2"
Maximum Deck Thickness 2-1/2"
Flow Rate (GPM) 1.5
Valve Type Washerless Cartridge
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle Type Lever
Low Lead Compliant Yes
Handle(s) Included Yes