Moen ME7100 "Level" Single Handle Kitchen Faucet

Item: ME7100
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $200.97 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration Single Hole
Overall Height 14-1/32"
Construction Metal
ADA Compliant Yes
Spout Height 9-4/9"
Spout Reach 7-7/8"
Maximum Deck Thickness 2-1/2"
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 or 3 Hole
Handle Type Lever
Features • Deckplate Sold Separately
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included No