X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen M6810BN "Method" Single Hole Bathroom Sink Faucet

Item: M6810BN
Finish: Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 4'' Centerset
Number of Faucet Holes 1 or 3 Hole
Faucet Centers 4''
Spout Height 3-1/2"
Spout Reach 4-1/4"
Overall Height 8-1/4"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/8"
Escutcheon Included Yes
Construction Metal
Valve Type Duralast Cartridge
Flow Rate (GPM) 1.5
Includes Drain Assembly
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Water Efficient
Water Sense