X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen M67545C "Camerist" Pull-Out Spray Kitchen Faucet

Item: M67545C
Finish: Chrome


Details and Dimensions

Faucet Hole Configuration Single Hole
Construction Brass
ADA Compliant Yes
Spout Height 9-3/8"
Spout Reach 8-1/2"
Includes 68'' Hose
Flow Rate (GPM) 1.5
Valve Type 1255 Cartridge
Number Of Handles 1 Handle
Number of Faucet Holes 1 or 3 Hole
Handle Type Lever
Features Sold In Minimum Case Quantity of 3, Priced Individually
Low Lead Compliant Yes
CEC Approved Yes
Additional Information Bulk Pack. Must Be Sold In Minimum Quantities of (3)
Priced Individually
Connection Type 1/2'' ISP