X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MS6700BN "90 Degree" Single Hole Bathroom Sink Faucet

Item: MS6700BN
Finish: Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 2 Hole
Spout Height 3-13/16"
Spout Reach 4-1/4"
Overall Height 7-5/16"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/4"
Construction Metal
Valve Type Duralast Cartridge
Flow Rate (GPM) 1.5
Includes Metal Pop-up Drain
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Water Sense
Water Efficient