Moen MS6500BB "Icon" Single Hole Bathroom Sink Faucet
| Item: | MS6500BB |
| Finish: | Brushed Bronze |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $443.56 (Pricing is for Brushed Bronze)
Details and Dimensions
| Faucet Hole Configuration | 1 or 3 Hole |
| Number of Faucet Holes | 2 Hole |
| Spout Height | 4" |
| Spout Reach | 5" |
| Overall Height | 8-1/2" |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Faucet Hole Diameter | 1-1/8" |
| Escutcheon Included | Yes |
| Construction | Metal |
| Valve Type | Cartridge |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | Yes |
| ADA Compliant | Yes |
| Eco-Friendly | Water Efficient Water Sense |
| Features | • Use A1717 Extension Kit for Vessel Sink Applications Sold Separately |
| Includes Metal Pop-Up Drain | Yes |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


