X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen M6300EP Shower Head

Item: M6300EP
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $31.30

Price: $24.57 (Pricing is for Chrome)



Details and Dimensions

Connection Size "1/2"" IPS "
Number Of Spray Head Functions 1
Spray Functions Full Spray
Shower Arm Included No
Flow Rate (GPM) 1.75
Adjustable Spray Angle No
Eco-Friendly Water Sense
Features "Lifeshine, Meets WaterSense Criteria"
CEC Approved Yes