Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Moen M5985 "Brantford" Single Hole Bar Faucet

Item: M5985
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Faucet Hole Configuration Single Hole
Height 14-3/8"
Width 10-1/4"
Swivel Spout Yes
Construction Metal
ADA Compliant Yes
Handle Type Lever
Number of Faucet Holes 1 Hole
Number Of Handles 1 Handle
Spout Height 8-3/8"
Spout Reach 6-9/16"
Flow Rate (GPM) 1.5
Valve Type 1255 Duralast Cartridge
Low Lead Compliant Yes
Features High Arc Spout, Reflex Pullout Spray with 68'' Braided Hose, Hydrolock Quick Connect, Stream or Spray Mode
Handle(s) Included Yes
CEC Approved Yes
Faucet Hole Diameter 2-3/16"
Maximum Deck Thickness 2-1/2"