X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen M5955 "Camerist" 4'' Centerset Bar Faucet

Item: M5955
Finish: Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration 2 Hole
Overall Height 10"
Construction Metal
ADA Compliant Yes
Handle Type Lever
Number of Faucet Holes 2 Hole
Number Of Handles 1 Handle
Spout Height 7-1/2"
Spout Reach 6"
Flow Rate (GPM) 1.5
Valve Type Duralast Cartridge
Low Lead Compliant Yes
Features Pull Out Spray
Handle(s) Included Yes
Faucet Centers 4''
Faucet Configuration Single Handle
Hose Length 68"
Maximum Deck Thickness 2-1/2"