X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen M4902 "Chateau" Deck Mount Whirlpool Faucet

Item: M4902
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment


Details and Dimensions

Faucet Configuration Deck Mount
Spout Height 4-1/2"
Spout Reach 7"
Overall Height 5-17/32"
Length 8"
Height 5-17/32"
Faucet Centers "8-16"""
Connection Size "1/2"" IPS"
Flow Rate (GPM) 15-17
Number of Faucet Holes 3 Hole
Maximum Deck Thickness 1-1/4"
Handle(s) Included Yes
Handle Type Knob
Number Of Handles 2 Handle
Construction Chrome Plated Metal
Drain Included No
Shown With Acrylic Knob Handles