X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen M3960 Tub Spout

Item: M3960
Finish: Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Length 5-1/2"
Connection Size "1/2"" Slip Fit"
Spout Reach 5-1/2"
Diverter Spout Yes
Diverter Included Yes
Diverter Type Pull Up
Features "1/2'' Connection Size, Diverter Spout"
CEC Approved Yes