X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen M3830 Tub Spout

Item: M3830
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Length 7"
Height 2-1/2"
Spout Reach 7"
Diverter Spout Yes
Construction Metal