X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen M3804 Tub Spout

Item: M3804
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Length 5-1/2"
Height 2-9/16"
Connection Size "1/2"" IPS"
Spout Reach 5-1/2"
Diverter Spout No
Construction Metal
Features "1/2'' Connection Size, Non-Diverter Spout"