X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen M3801 Tub Spout

Item: M3801
Finish: Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Length 5-1/2"
Height 2-9/16"
Connection Size "1/2"" CC"
Spout Reach 5-1/2"
Diverter Spout Yes
Construction Metal
Features "1/2'' Connection Size, Diverter Spout"
CEC Approved Yes