Moen M3372 Transfer / Diverter Valve
| Item: | M3372 |
| Finish: | Rough Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $113.67
Details and Dimensions
| Construction | Brass |
| Features | • "1/2'' Connection Size, Transfer Valve Type" |
| Low Lead Compliant | Yes |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


