Moen M3170 Non-Thermostatic Shower Valve
| Item: | M3170 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $165.16
Details and Dimensions
| Rough In Valve Included | Yes |
| Construction | Metal |
| Handle(s) Included | Yes |
| Handle Type | Knob |
| Number Of Handles | 1 Handle |
| Pressure Balanced | Yes |
| Additional Information | check stops, 1/2'' CC connections |
| Diameter | 7" |
| Product Specifications |
| Warranty |


