Moen M22888 "Excalibur" Single Bowl Kitchen Sink
| Item: | M22888 |
| Finish: | Stainless |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $105.55
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Number of Bowls | 1 |
| Length | 25" |
| Width | 22" |
| Depth | 7-1/4" |
| Overall Size | 25'' x 22'' x 7-1/4'' |
| Bowl Length | 21-1/4" |
| Bowl Width | 16" |
| Bowl Depth | 7-1/4" |
| Corner Radius | 1-1/2 |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-1/2" |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 3-1/2" |
| Construction | 301 Nickel-Bearing Stainless Steel |
| Gauge | 22 |
| Sound Reduction | Yes |
| Installation Hardware Included | Yes |
| Faucet Centers | 4'' Centers |
| Faucet Hole Configuration | 4'' Minispread |
| Height | 7-1/4" |
| Includes Metal Pop-Up Drain | No |
| Product Specifications |
| Installation Guide |
| Warranty |


