X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen M22887 "Excalibur" Single Bowl Kitchen Sink

Item: M22887
Finish: Stainless
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 25"
Width 22"
Depth 7-1/4"
Overall Size 25'' x 22'' x 7-1/4''
Bowl Length 21-1/4"
Bowl Width 16"
Bowl Depth 7-1/4"
Corner Radius 1-1/2
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-1/2"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 22
Sound Reduction Yes
Installation Hardware Included Yes
Faucet Hole Configuration Single-Hole
Height 7-1/4"
Includes Metal Pop-Up Drain No