Moen ME22242 "Camelot" Undermount Bar Sink
| Item: | ME22242 |
| Finish: | Stainless |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $192.74
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 1 |
| Length | 12" |
| Width | 14" |
| Depth | 5-1/2" |
| Overall Size | 12'' x 14'' x 5-1/2'' |
| Bowl Length | 10" |
| Bowl Width | 12" |
| Bowl Depth | 5-1/2" |
| Number of Faucet Holes | 0 Hole |
| Drain Location | Center |
| Drain Hole Size | 2" |
| Construction | Stainless Steel |
| Gauge | 20 |
| Sound Reduction | Yes |
| Features | • SoundShield Sound Deadening |
| Product Specifications |
| Installation Guide |
| Warranty |


