Moen M22234 "Camelot" Double Bowl Kitchen Sink
| Item: | M22234 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $166.46
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Number of Bowls | 2 |
| Length | 25-1/2" |
| Width | 18-3/4" |
| Depth | 7" |
| Overall Size | 25-1/2'' x 18-3/4'' x 7'' |
| Bowl Length | 14" |
| Bowl Width | 16-1/2" |
| Bowl Depth | 7" |
| Second Bowl Length | 7-1/2" |
| Second Bowl Width | 16" |
| Second Bowl Depth | 5" |
| Corner Radius | 3/4 |
| Number of Faucet Holes | 0 Hole |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 3-1/2" |
| Construction | Stainless Steel |
| Gauge | 20 |
| Sound Reduction | Yes |
| Installation Hardware Included | Yes |
| Features | • SoundShield Sound Deadening |
| Product Specifications |
| Installation Guide |
| Warranty |


