X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen M22213 "Camelot" Double Bowl Kitchen Sink

Item: M22213
Finish: Stainless Steel
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 2
Length 33"
Width 22"
Depth 8"
Overall Size 33'' x 22'' x 8''
Bowl Length 14"
Bowl Width 16"
Bowl Depth 8"
Second Bowl Length 14"
Second Bowl Width 16"
Second Bowl Depth 8"
Corner Radius 3/8
Number of Faucet Holes 4 Hole
Faucet Hole Diameter 1-1/2"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 20
Sound Reduction Yes
Installation Hardware Included Yes
Features SoundShield Sound Deadening
Height 3"