X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen M10154 Shower Arm

Item: M10154
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Length 6"
Flange Included No
Features 1/2'' IPS Connection