Moen M10154AZ Shower Arm

Item: M10154AZ
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $28.52 (Pricing is for Antique Bronze)



Details and Dimensions

Length 6"
Connection Size "1/2"" IPS connection"
Flange Included No
Features • "6"" Shower Arm"
• 6" Shower Arm