X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen M7185EC "Brantford" Pull-Out Spray Kitchen Faucet

Item: M7185EC
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 1 or 3 Hole
Overall Height 15-1/2"
Construction Metal
ADA Compliant Yes
Spout Height 8-1/4"
Spout Reach 7-7/8"
Swivel Spout Yes
Degree of Spout Swing 100 Degrees
Faucet Hole Diameter 1-1/2"
Maximum Deck Thickness 2-1/2"
Hands Free Activation Yes
Flow Rate (GPM) 1.5
Valve Type Cartridge
Number Of Handles 1 Handle
Number of Faucet Holes 1 or 3 Hole
Handle Type Lever
Features Reflex pull down system
Motion Sense - Hands Free
Low Lead Compliant Yes
Escutcheon Included Yes
Eco-Friendly Cal Green Compliant
Additional Information Powered By (6) AA Batteries (Sold Separately)
To Be Used With Optional AC Power Adapter 177565 (Sold Separately)
View Similar Products