X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MOE4798 "M-Pact" Whirlpool Faucet Rough In Valve

Item: MOE4798
Finish: Rough Brass
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $119.10

Price: $98.16



Details and Dimensions

Valve Type M Pact
Construction Metal
Features Two Handle Roman Tub Valve 10
Number of Faucet Holes 3 Hole
ADA Compliant No
Connection Size 1/2'' PEX
Faucet Centers 10''
Flow Rate (GPM) 16
Maximum Deck Thickness 1-7/8"
Weight 3 lbs
Width 10"