X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen ML2353 "Chateau" Single Handle Tub & Shower Faucet

Item: ML2353
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $160.70

Price: $126.15 (Pricing is for Chrome)




Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Valve Type Slip Fit
Shower Head Type Single Function
Escutcheon Included Yes
Valve Escutcheon Width 7"
Handle(s) Included Yes
Handle Type Lever
Spout Reach 4-1/2"
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Chrome Plated Metal
Diverter Location Spout
Shown With Metal Lever Handle
ADA Compliant Yes
Features Easy Clean Showerhead
Valve Type PosiTemp