Moen CSIDN8490CH "Preston" Vanity Shelf
| Item: | CSIDN8490CH |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $33.03
Details and Dimensions
| Overall Width | 19-1/2" |
| Overall Height | 2-1/4" |
| Mounting Width | 16" |
| Bracket Diameter | 2-1/4" |
| Extension From Wall | 4-1/2" |
| Shelf Type | Tempered Glass Shelf |
| Product Specifications |
| Warranty |


