Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Tub & Shower Faucets
> Moen
>
CSIDN8486PB
Moen CSIDN8486PB "Preston" Towel Ring
| Item: | CSIDN8486PB |
| Finish: | Polished Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $14.38 (Pricing is for Polished Brass)
Details and Dimensions
| Overall Width | 6-1/4" |
| Overall Height | 7" |
| Construction | Zinc Alloy |
| Bracket Diameter | 2-1/4" |
| Extension From Wall | 2-3/8" |
| Product Specifications |
| Warranty |


