Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Paper Holders
> Moen
>
CSIDN8422MPW
Moen CSIDN8422MPW "Preston" Towel Bar
| Item: | CSIDN8422MPW |
| Finish: | Matte Pewter |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $38.04 (Pricing is for Matte Pewter)
Details and Dimensions
| Towel Bar Configuration | Double Towel Bar |
| Bar Length | 24" |
| Overall Length | 26-1/8" |
| Construction | Aluminum/Zinc |
| Bar Diameter | 0-5/8" |
| Bracket Diameter | 2-1/4" |
| Extension From Wall | 5-3/8" |
| Concealed Screws | Yes |
| Product Specifications |
| Warranty |


