X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen CSIDN8422CH "Preston" Towel Bar

Item: CSIDN8422CH
Finish: Chrome
Online Availability: Please call for availability.


Details and Dimensions

Towel Bar Configuration Double Towel Bar
Bar Length 24"
Overall Length 26-1/8"
Construction Aluminum/Zinc
Bar Diameter 0-5/8"
Bracket Diameter 2-1/4"
Extension From Wall 5-3/8"
Concealed Screws Yes