Moen CSIDN8418CH "Preston" Towel Bar
| Item: | CSIDN8418CH |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $18.79 (Pricing is for Chrome)
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 18" |
| Overall Length | 20-1/8" |
| Construction | Aluminum/Zinc |
| Bar Diameter | 0-3/4" |
| Bracket Diameter | 2-1/4" |
| Extension From Wall | 3-1/8" |
| Concealed Screws | Yes |
| Product Specifications |
| Warranty |


