Moen CSIDN8408CH "Preston" Paper Holder
| Item: | CSIDN8408CH |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $14.38 (Pricing is for Chrome)
Details and Dimensions
| Overall Width | 6-1/2" |
| Construction | Zinc Alloy |
| Bracket Diameter | 2-1/4" |
| Extension From Wall | 3-3/8" |
| Product Specifications |
| Warranty |


