Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Tub & Shower Faucets
> Moen
>
CSIDN8403PB
Moen CSIDN8403PB "Preston" Robe Hook
| Item: | CSIDN8403PB |
| Finish: | Polished Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $7.19 (Pricing is for Polished Brass)
Details and Dimensions
| Overall Width | 2-1/4" |
| Overall Height | 2-1/2" |
| Construction | Zinc Alloy |
| Bracket Diameter | 2-1/4" |
| Extension From Wall | 2-3/8" |
| Product Specifications |
| Warranty |


